Motion
89023
MI ITEM #02744989
MFR #89023
List Price$28.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02744989
MFR #89023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.38/each for your price

Overview

Mfr description
89023 MINI DISC BRUSH 1/4" MANDREL KIT

Specifications

  • For Brush Diameter
    2 in, 3 in
  • Shank Diameter
    1/4 in
  • Overall Length
    1-3/4 in
  • Manufacturer Upc Number
    012382890230
  • UPC_NO
    012382890230
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text