Motion
89024
Drive Mandrel Kit for Nylox Miniature Disc Brushes, 3/8" Stem
MI ITEM #02744990
MFR #89024
List Price$28.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Mandrel Kit for Nylox Miniature Disc Brushes, 3/8" Stem
MI ITEM #02744990
MFR #89024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.38/each for your price

Overview

Mfr description
89024 MINI DISC BRUSH 3/8" MANDREL KIT
  • For use with 1-3/4 in Burr-Rx mini disc brushes
  • Includes Drive Arbor, Set Screw and Hex Key

Specifications

  • For Brush Diameter
    2 in, 3 in
  • Shank Diameter
    3/8 in
  • Overall Length
    1-3/4 in
  • Manufacturer Upc Number
    012382890247
  • Overall Height
    0.3500 in
  • Overall Width
    0.3500 in
  • UPC_NO
    012382890247
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text