Motion
75525
48" Hardwood Handle, Threaded Metal Tip, 15/16" Diameter
MI ITEM #02745015
MFR #75525
Price$8.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48" Hardwood Handle, Threaded Metal Tip, 15/16" Diameter
MI ITEM #02745015
MFR #75525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.61/each

Specifications

Dimensions

  • Handle Diameter
    15/16 in
  • Handle Length
    48 in

Details

  • Handle Material
    Wood
  • Handle Type
    Threaded
  • Product Types
    Squeegee Handle

Overview

Mfr description
75525 48"WOOD HANDLE THREADED METAL TIP
  • Heavy duty metal tip provides additional strength
  • Quality hardwood construction with clear lacquer finish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought