Motion
D817L075

MEGADYNE
D817L075

DL, 0.3750 in Pitch, 81.7000 in Pitch Length, 0.7500 in Width, 218 Teeth, Chloroprene Material
MI ITEM #02745040
MFR #D817L075
Price$195.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D817L075

DL, 0.3750 in Pitch, 81.7000 in Pitch Length, 0.7500 in Width, 218 Teeth, Chloroprene Material
MI ITEM #02745040
MFR #D817L075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$195.92/each

Specifications

Dimensions

  • Overall Length
    81.7000 in
  • Overall Width  
    0.7500 in
  • Pitch
    0.3750 in
  • Pitch Length
    81.7000 in

Details

  • Belt Type
    DL
  • Material
    Chloroprene
  • Number Of Teeth  
    218

Overview

Mfr description
D817L075 DOUBLE SIDED TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought