Motion
RMEO90-XL
Flange-Mount Ball Bearing Unit - 90 mm Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02745062
MFR #RMEO90-XL
Price$2,184.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 90 mm Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02745062
MFR #RMEO90-XL

Mfr description
RMEO90-XL HOUSINGFLANGE/PILLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,184.25/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    260 mm
  • Bore Diameter  
    90 mm
  • Overall Length Diameter  
    300 mm
  • Weight
    39.76 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    143000 N
  • Radial Static Load Capacity
    107000 N
  • Replacement Bearing
    GNE90-KRR-B-FA107
  • Series
    RMEO
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802808995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)