Motion
CRY12VUU
Roller Follower - 0.7500 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width, Double Sealed
Mi Item #02745080
MFR #CRY12VUU
Price$33.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Follower - 0.7500 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width, Double Sealed
Mi Item #02745080
MFR #CRY12VUU

Mfr description
CRY12VUU
  • Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Cylindrical
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.91/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    0.7500 in
  • Roller Width  
    0.5000 in

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    8 710 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557026997
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • Static Load Capacity
    12300 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)