Motion
ARCANOL-LOAD400-400G

FAG (SCHAEFFLER)
ARCANOL-LOAD400-400G

Bearing Grease - High Load, Wind, Mining, Construction, Steel Applications, Lithium/Calcium Thickener, Mineral Oil Base, 2 Nlgi Grade, -40 To +130°C, 400G Grease Gun Cartridge, Case Of 10
MI ITEM #02745155
MFR #ARCANOL-LOAD400-400G
Price$22.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
ARCANOL-LOAD400-400G

Bearing Grease - High Load, Wind, Mining, Construction, Steel Applications, Lithium/Calcium Thickener, Mineral Oil Base, 2 Nlgi Grade, -40 To +130°C, 400G Grease Gun Cartridge, Case Of 10
MI ITEM #02745155
MFR #ARCANOL-LOAD400-400G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.38/each

Specifications

Dimensions

  • Container Size
    400 g
  • NLGI Grade
    2
  • Weight
    0.88 lbs

Details

  • Application
    Bearings
  • Base Type
    Mineral Oil
  • Composition
    Lithium Complex, Mineral Oil
  • Container Type
    Cartridge
  • Dropping Point
    +165 °C
  • Grease Thickener
    Lithium Complex Soap
  • Max Operating Temperature
    266 °F
  • Min Operating Temperature
    -40 °F
  • Temperature Range
    -20 to +140 °C
  • Type
    General Purpose
  • UPC_NO
    4026677844859
  • Water Resistance
    Water Resistant

Overview

Mfr description
ARCANOL-LOAD400-400G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought