Motion
PPF50
3/4 in x 1/2 in Coupling Size, Polypropylene Body, Male, Adapter x Male Thread NPT
Mi Item #02745157
MFR #PPF50
Price$1.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 in x 1/2 in Coupling Size, Polypropylene Body, Male, Adapter x Male Thread NPT
Mi Item #02745157
MFR #PPF50

Mfr description
PPF50 MALE ADAPTER 3/4 X 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.91/each

Specifications

Dimensions

  • Coupling Size
    3/4 in x 1/2 in

Details

  • Body Material
    Polypropylene
  • Coupling Connection Type
    Adapter x Male Thread NPT
  • Coupling Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)