Motion
223800
Oil Seal - Solid, 38 mm Shaft Dia., 50.28 mm OD, 10.50 mm Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #02745310
MFR #223800
Price$24.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 38 mm Shaft Dia., 50.28 mm OD, 10.50 mm Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #02745310
MFR #223800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.60/each

Specifications

Dimensions

  • Outside Diameter
    50.28 mm
  • Overall Width
    10.50 mm
  • Shaft Diameter
    38 mm
  • Weight
    0.05 lbs

Details

  • Lip Material
    Polyacrylate
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893470689
  • Seal Type
    Single Lip
  • Solid / Split
    Solid

Overview

Mfr description
223800 OIL SEAL
  • Resistance to EP lubricants
  • Higher heat capabilities than Nitrile
  • Low Swell in hydrocarbon fluids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought