Motion
99231
Speedi Sleeve - 0.781 in Width, Stainless steel Material
MI ITEM #02745327
MFR #99231
Price$84.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speedi Sleeve - 0.781 in Width, Stainless steel Material
MI ITEM #02745327
MFR #99231

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.75/each

Specifications

Dimensions

  • Outside Diameter
    2.6880 in
  • Overall Width
    0.9380 in
  • Shaft Diameter
    2.315 in
  • Weight
    0.27 lbs
  • Width on Shaft
    0.781 in
  • Width Overall Width For Speedi Slv
    0.938 in

Details

  • Manufacturer Upc Number
    053893523965
  • Material
    Stainless steel
  • Type of Product
    Speedi-Sleeve
  • UPC_NO
    053893523965

Overview

Mfr description
99231 SPEEDI SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought