Motion
99473
Speedi Sleeve - 0.787 in Width, Stainless steel Material
MI ITEM #02745328
MFR #99473
Price$208.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speedi Sleeve - 0.787 in Width, Stainless steel Material
MI ITEM #02745328
MFR #99473

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$208.76/each

Specifications

Dimensions

  • Outside Diameter
    5.1100 in
  • Overall Width
    0.9840 in
  • Shaft Diameter
    4.728 in
  • Weight
    0.69 lbs
  • Width on Shaft
    0.787 in
  • Width Overall Width For Speedi Slv
    0.984 in

Details

  • Manufacturer Upc Number
    053893525204
  • Material
    Stainless steel
  • Type of Product
    Speedi-Sleeve
  • UPC_NO
    053893525204

Overview

Mfr description
99473 SPEEDI SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought