Motion
SC8A18ZZNRC3/LP03

NTN
SC8A18ZZNRC3/LP03

Radial/deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Shielded, With Snap Ring, C0 Internal Clearance
Mi Item #02745502
MFR #SC8A18ZZNRC3/LP03
Price$26.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC8A18ZZNRC3/LP03

Radial/deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Shielded, With Snap Ring, C0 Internal Clearance
Mi Item #02745502
MFR #SC8A18ZZNRC3/LP03

Mfr description
SC8A18ZZNRC3/LP03 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.19/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.03 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    SC8A18ZZNRC3/LP03 BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial & Deep Groove Ball Bearing has 8 mm bore diameter, double shielded closure, 22 mm outside diameter, and 7 mm overall width, ideal for radial fits.
  • Manufacturer Catalog Number
    SC8A18ZZNRC3/LP03
  • Max Operating Temperature
    120 °C, 250 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    753 lbf
  • Radial Static Load Capacity
    315 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    SC
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359181999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)