Motion
7022DB/GNP5

NTN
7022DB/GNP5

Duplex Angular Contact Bearing - Back to Back, 110 mm Bore, 170 mm OD, 56 mm Width, 30 ° Contact Angle, C0, Open
MI ITEM #02745744
MFR #7022DB/GNP5
Your Price$3,973.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7022DB/GNP5

Duplex Angular Contact Bearing - Back to Back, 110 mm Bore, 170 mm OD, 56 mm Width, 30 ° Contact Angle, C0, Open
MI ITEM #02745744
MFR #7022DB/GNP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,973.26/each(List $4,966.58)

Overview

Mfr description
7022DB/GNP5

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    8.57 lbs
  • Duplex Type
    Back to Back
  • Contact Angle
    30 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    149000 N
  • Radial Static Load Capacity
    186000 N
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    4200 rpm
  • Precision Rating
    ISO Class 5
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Finish Coating
    Uncoated
  • Inner Ring Width
    28 mm
  • Maximum RPM (Oil)
    4200 rpm
  • Maximum RPM (Grease)
    3100 rpm
  • Description
    7022DB/GNP5
  • Outer Ring Width
    28 mm
  • Fillet Radius
    2 mm
  • Series
    70
  • Manufacturer Product Page
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359435122
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text