Specifications
Dimensions
- Nominal Rail Size35 mm
- Overall Length457 mm
Details
- Accuracy ClassHigh Grade
- Measurement StandardMetric
- Operating Temperature Range-40 to 80º C
- Rail StyleStandard
- Series500
Overview
Mfr description
521H35A457 500 SERIES BALL RAIL