Motion
10WF10-B
1/2 in Coupling Size, Brass Body
Mi Item #02745768
MFR #10WF10-B
Price$156.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 in Coupling Size, Brass Body
Mi Item #02745768
MFR #10WF10-B

Mfr description
10WF10-B 1-1/4" WING NUT COUPLER FEMALE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.25/each

Specifications

Dimensions

  • Coupling Size
    1/2 in

Details

  • Body Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)