Motion
56S17D2050L

LEESON ELECTRIC
56S17D2050L

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #02745961
MFR #56S17D2050L
Your Price$389.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56S17D2050L

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #02745961
MFR #56S17D2050L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$389.88/each(List $487.35)

Overview

Mfr description
1/2HP 1800RPM D149 DP 115V 56 1PH
  • Ball bearings Heavy gauge steel frame and base

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    56
  • Enclosure Type
    DP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    Automatic
  • Full Load Current
    7.2 A
  • Motor Orientation
    Horizontal
  • Starting Method
    Across The Line
  • Electrical Type
    Split Phase
  • KVA Code
    L
  • kW
    0.37 kW;0.50 hp
  • Full Load Efficiency
    66 %
  • Motor Poles
    4
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Description Keyword
    0.50 hp
  • Shaft Type
    T
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    10.47 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Service Factor
    1.25
  • Standards Met
    CE, CSA, UL
  • Weight
    19 lbs
  • Harmonization Code
    8501.40.4040
  • Applications
    Blowers, Fans
  • Full Load Torque
    24.3 ft-lbs
  • Hp
    0.50 hp;0.37 kW
  • Manufacturer Upc Number
    722856039927
  • UPC_NO
    722856039927
  • Manufacturer Product Page
  • Wiring Diagram
  • Manufacturer Catalog Number
    D149
  • 2D Drawing
  • Model
    56S17D2050L
  • Additional Details
    Automatic Reset Thermal Protector Prevents Overheating;Iris Insulation System Offers Superior Protection For Use With A Variable Frequency Drive;Permanently Lubricated;Double-Sealed Bearings Extend The Lifetime Of The Motor;Ambient Temperature Up To 70°C Allows For Consistent Operation In A Range Of Environments And Applications;Vertical/Horizontal Mounting For Proper Placement Of The Fan Within Airflow
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    1
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought