Overview
Mfr description
G-321-X CYLINDER
Specifications
- Bore Diameter2.0000 in
- Stroke3.0000 in
- SeriesPancake
- Mounting TypeThrough Hole / Standard
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data