Motion
0005404500
Handle-Style Wire Scratch Brush, Bristle Length: 7/8", Face Size (LxW): 6 x 1-1/8"
MI ITEM #02746104
MFR #0005404500
Your Price$12.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 7/8", Face Size (LxW): 6 x 1-1/8"
MI ITEM #02746104
MFR #0005404500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.52/each(List $13.81)

Overview

Mfr description
54045 LONG HANDLE FIBER BRUSH

Specifications

  • Brush Shape
    Block with Handle
  • Handle Material
    Wood
  • Bristle Material
    Polypropylene
  • Bristle Length
    7/8 in
  • Face Size Lxw
    6 x 1-1/8 in
  • Number Of Rows
    4
  • Number Of Columns
    18
  • Overall Length
    13-1/4 in
  • UPC_NO
    622424540452
  • Bristle Type
    Crimped
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text