Motion
REGP-050X700
REGP-050X700 27/32 in. OD Red EPDM Rubber Hot Water Hose
MI ITEM #02746197
MFR #REGP-050X700
Price$3.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REGP-050X700 27/32 in. OD Red EPDM Rubber Hot Water Hose
MI ITEM #02746197
MFR #REGP-050X700

Mfr description
REGP-050 X 700
  • Long lengths on reels.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.34/each

Specifications

Details

  • Color
    Red
  • Hose Covering Material
    Black or Red Abrasion and Ozone resistant EPDM, Limited Oil Resistance.
  • Manufacturer Upc Number
    822353106303
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    EPDM Rubber Hot Water Hose
  • Typical Applications
    Agricultural, Construction, Industrial, Water service lines
  • UPC_NO
    822353106303
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)