Motion
6980160UP

FENNER DRIVES
6980160UP

Collar Nut Clamping Keyless Bushing - Trantorque Mini Series, 0.7500 in ID, 1.5000 in OD, 1.8125 in LTB
Mi Item #02746223
MFR #6980160UP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
6980160UP

Collar Nut Clamping Keyless Bushing - Trantorque Mini Series, 0.7500 in ID, 1.5000 in OD, 1.8125 in LTB
Mi Item #02746223
MFR #6980160UP

Mfr description
6980160X TRANTORQUE
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Hub Contact Pressure
    +8580 psi
  • Length Through Bore  
    1.8125 in
  • Maximum Transmitted Thrust
    3336 lb
  • Mountable Length
    11/16 in
  • Outside Diameter  
    1.5000 in
  • Overall Length
    1-13/16 in
  • Shaft Contact Pressure
    +17160 psi
  • Weight
    0.56 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345125567
  • Material
    Steel
  • Maximum Transmitted Torque
    104 ft-lbs
  • Mounting Type
    Internal
  • Number Of Tapers
    1
  • Series
    Trantorque Mini
  • Transmissible Axial Force
    3484 lbs
  • UPC_NO
    662345016919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)