Motion
EP040812
Plain Sleeve & Flanged Bearing - 0.2520 in ID, 0.5000 in OD, 0.7500 in Length, Powdered Metal Bronze Material
MI ITEM #02746258
MFR #EP040812
Your Price$1.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.2520 in ID, 0.5000 in OD, 0.7500 in Length, Powdered Metal Bronze Material
MI ITEM #02746258
MFR #EP040812

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$1.20/each(List $1.65)

Overview

Mfr description
EP040812 .252 X .503 X 3/4IN P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ± .005
  • Bearing Material
    Powdered Metal Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000 -.001
  • Outside Diameter
  • Overall Width
    0.5000 in
  • Description
    EP040812 .252 X .503 X 3/4in Pwdr Mtl Bronze Sleeve Bearing
  • Overall Length
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    0.2500 in
  • UPC_NO
    00846802030353
  • Manufacturer Catalog Number
    EP040812
  • Branding
    ISOSTATIC
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.001
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text