Motion
ZP100HE
Pneumatic Vacuum Cup - 100 mm Cup OD, 100 mm Pad Diameter, EPR Pad Material, Heavy-duty, Flat with Rib Pad Type
Mi Item #02746363
MFR #ZP100HE
Price$15.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - 100 mm Cup OD, 100 mm Pad Diameter, EPR Pad Material, Heavy-duty, Flat with Rib Pad Type
Mi Item #02746363
MFR #ZP100HE

Mfr description
ZP100HE 100MM VACUUM CUP
  • Pad type: heavy-duty (flat with rib), or heavy duty (bellows)
  • Reinforced type of pad that prevents deformation when transferring heavy or large work pieces
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.57/each

Specifications

Dimensions

  • Cup Outside Diameter  
    100 mm
  • Overall Weight
    170 g
  • Pad Diameter
    100 mm
  • Weight
    170 g

Details

  • Lock Ring
    With lock ring
  • Pad Material
    EPR
  • Pad Type
    Heavy-duty, Flat with Rib
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)