Motion
3450S
Driver's Work Gloves - Small Size, Slip-On Cuff, Pigskin Leather Material
MI ITEM #02746420
MFR #3450S
List Price$14.02/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver's Work Gloves - Small Size, Slip-On Cuff, Pigskin Leather Material
MI ITEM #02746420
MFR #3450S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.02/pr for your price

Overview

Mfr description
3450S PREM PIG GRAIN DRVR RED FLEECE KEY
  • Red fleece-lined, keystone thumb
  • Naturally suited for wet or insulated conditions, general-purpose applications requiring abrasion protection and breathability of leather and cotton

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Cotton
  • Color
    Beige, Red
  • Coating Coverage
    Uncoated
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Description Keyword
    Cotton Lined
  • Material
    Pigskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought