1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
9075-20
Corded Impact Wrench or Ratchet - 3/4 in Drive Size, Maximum Speed: 1750 rpm, 380 ft-lb Torque, Non-Reversible, 7 A, 120 V ac/dc, Tool Weight: 6.2 lb
Mi Item #
02746454
MFR #
9075-20
Price
$410.58
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Striking and Slugging Wrenches
MILWAUKEE TOOL 9075-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
9075-20
Corded Impact Wrench or Ratchet - 3/4 in Drive Size, Maximum Speed: 1750 rpm, 380 ft-lb Torque, Non-Reversible, 7 A, 120 V ac/dc, Tool Weight: 6.2 lb
Mi Item #
02746454
MFR #
9075-20
Mfr description
9075-20 IMPACT WRENCH
Pistol grip with rocker switch
380 ft-lbs of torque—more torque saves time
AC/DC rocker switch for quick selection of forward and reverse
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$410
.58
/each
Add to Cart
Specifications
Dimensions
Overall Length
11-5/8 in
Weight
7.22 lbs
Details
Handle Style
Pistol Grip
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items