Motion
6HP12
Hydraulic Socket - Steel Body Material, Two-Way Valve, 1-1/16 – 12 SAE, 4000 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #02746487
MFR #6HP12
Your Price$92.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Steel Body Material, Two-Way Valve, 1-1/16 – 12 SAE, 4000 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #02746487
MFR #6HP12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$92.52/each(List $106.40)

Overview

Mfr description
6HP12 QUICK DISCONECT

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    1-1/16 – 12 SAE
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    4000 psi
  • Valve Type
    Two-Way Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1-1/16 – 12 SAE
  • ManufacturerName (description attribute)
    Hansen Coupling (Danfoss QD)
  • Body Size
    3/4 in
  • Coupling Connection Type
    Manual
  • Spillage
    0.31447 fl oz (US)
  • Flow Rate
    26.00 gpm
  • Hex
    1.31 in
  • Standard Interchange
    ISO 7241-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text