Motion
200-HSCRP-SI
CamLock Fitting +[Part Type] - 2 in, Stainless Steel
Mi Item #02746500
MFR #200-HSCRP-SI
Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CamLock Fitting +[Part Type] - 2 in, Stainless Steel
Mi Item #02746500
MFR #200-HSCRP-SI

Mfr description
200-HSCRP-SI HANDLE RING & PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.85/each

Specifications

Dimensions

  • Coupling Size
    2 in

Details

  • Body Material
    Stainless Steel
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Co.
  • Part Type
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)