Specifications
Dimensions
- Bore Diameter0.7500 in
- Overall Height1.31 in
- Overall Width1-1/4 in
- Port Size#10–32 UNF
- Rod Size#10-32
- Rod Size / Thread#10-32 Female UNF
- Stroke0.500 in
Details
- Additional DetailsSMC's double acting, single rod version of the NCQ8 series is a square body, compact interchange type cylinder that allows close center to center mounting. Mounting of the auto switch is easy and is mountable on multi-sides. Use of the retaining ring method improves maintenance performance. Replacing seals is easily obtained by removing the collar.
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cushion TypeNone
- Cylinder SeriesNCQ8
- Made to OrderStandard
- Manufacturer Catalog
- Maximum Operating Pressure+200 psi
- Minimum Operating Pressure+8 psi
- Mounting TypeThrough Hole
- Operating Pressure Range+8 to +200 psi
- Operating Temperature Range+15 to +150 °F
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardUNF
- Product TypeCompact Air Cylinders
- Proof Pressure+300 psi
- Rod GenderFemale
- Rod Thread StandardUNF
- Rod TypeSingle Rod
- SeriesNCQ8
- Standards MetANSI/ASME B 1.1-1989
Overview
Mfr description
NCQ8B075-050 CYL, COMPACT, DBL ACT
- Double acting, single rod type
- Cylinder stroke range: 1/8” to 4”
- Maximum operating pressure: 200PSI
- Operating temperature range: 15 - 150°F
- Auto switch capable