Motion
1561000000

SEALMASTER
1561000000

1561000000 Male Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, Self Lubricating
MI ITEM #02746738
MFR #1561000000
List Price$290.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1561000000

1561000000 Male Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, Self Lubricating
MI ITEM #02746738
MFR #1561000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$290.80/each for your price

Overview

Mfr description
CTMDL 10 ROD END
  • Three-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Left-Hand Threads Delrin Race

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    #5/8-18
  • Thread Direction
    Left Hand
  • Grade
    Commercial
  • Misalignment Angle
    8
  • Thread Type
    UNF
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    DELRIN
  • Radial Static Load Capacity
    4620 lbf
  • Operating Temperature Range
    Max 150 °F
  • Head Diameter
    1.5000 in
  • Lubrication
    Self Lubricating
  • Head Width
    0.5620 in
  • Series
    CTMD
  • Manufacturer Catalog Number
    CTMDL 10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288725923
  • UPC_NO
    662288725923
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.38 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text