Motion
08883 RUBBERIZED UNDERCOATING 19.7 OZ NET WT

3M
08883 RUBBERIZED UNDERCOATING 19.7 OZ NET WT

3M™ Rubberized Undercoating, 08883, 19.7 oz (560 g) Net Wt, 6 per case
Mi Item #02747041
MFR #08883 RUBBERIZED UNDERCOATING 19.7 OZ NET WT
Price$45.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08883 RUBBERIZED UNDERCOATING 19.7 OZ NET WT

3M™ Rubberized Undercoating, 08883, 19.7 oz (560 g) Net Wt, 6 per case
Mi Item #02747041
MFR #08883 RUBBERIZED UNDERCOATING 19.7 OZ NET WT

Mfr description
08883 RUBBERIZED UNDERCOATING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Multi-purpose undercoating may be applied to cars, truck and recreational vehicles
  • Sound deadening properties help reduce road noise
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$45.85/each

Specifications

Dimensions

  • Container Size
    24 oz
  • Net Weight
    19.7 oz
  • Weight
    1.695 lb

Details

  • Color
    Black
  • Composition
    Naphtha, Propane, Synthetic Polymer, Toluene
  • Form
    Aerosol
  • Manufacturer Upc Number
    00051131088832
  • Maximum Temperature
    +180 °F
  • UPC_NO
    00051131088832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)