Motion
Genesis® Uni-Loop 1 in

FLEXAUST INC
Genesis® Uni-Loop 1 in

Ducting Hose - 1.000 in ID, Light weight gray polyethylene copolymer hose reinforced with an integral polyethylene helix, Polyethylene Material, 18.00 psi
MI ITEM #02747097
MFR #Genesis® Uni-Loop 1 in
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Genesis® Uni-Loop 1 in

Ducting Hose - 1.000 in ID, Light weight gray polyethylene copolymer hose reinforced with an integral polyethylene helix, Polyethylene Material, 18.00 psi
MI ITEM #02747097
MFR #Genesis® Uni-Loop 1 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1" UNILOOP GREY RIBBED HOSE
  • Smooth interior assures efficient air flow
  • Superior external abrasion resistance
  • Good flexibility with tight bending characteristics
  • Crush resistant
  • Ideal for use in light weight vacuum applications & as a drain hose
  • Suitable for conduit for wiring
  • Meets IAPMO compliance
  • Available from factory stock in 50 ft quantities
  • Priced per foot

Specifications

  • Transported Substance
    Materials
  • Inside Diameter
    1.000 in
  • Hose Material
    Polyethylene
  • Application
    Conduit, Limo A/C Duct, Pet & Animal Grooming Equipment, Pool Vacuum, R.V. Manufacturing, Residential Vacuum Cleaners, Stereo Speakers, Sump Pump
  • Working Pressure
    18.00 psi
  • Closed Bend Radius
    2.250 in
  • Temperature Range
    -40 to 140 °F
  • Series
    Genesis® Uni-Loop
  • Reinforcing Cord Material
    Integral Polyethylene Helix
  • Negative Pressure
    29.00 inHg
  • Color
    Gray
  • Construction
    Light weight gray polyethylene copolymer hose reinforced with an integral polyethylene helix
  • Weight
    0.12 lbs/ft
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Technical Data Sheet
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text