1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WALTER SURFACE TECH
53G512 SC 400 FOAM, 400ML AEROSOL
Kleenex Liquid Cleanser - Liquid, 1 L, Citrus, Yellow Color
MI ITEM #
02747233
MFR #
53G512 SC 400 FOAM, 400ML AEROSOL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Hand and Body Washing
Hand Soaps
WALTER SURFACE TECH 53G512 SC 400 FOAM, 400ML AEROSOL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECH
53G512 SC 400 FOAM, 400ML AEROSOL
Kleenex Liquid Cleanser - Liquid, 1 L, Citrus, Yellow Color
MI ITEM #
02747233
MFR #
53G512 SC 400 FOAM, 400ML AEROSOL
Mfr description
53G512 SC 400 FOAM, 400ML AEROSOL
Low residue, slow drying; High flashpoint 113F (45ºC); Biodegradable; Formulated with 100% natural and renewable ingredients; Not for use on plastics, rubber, and other solvent-sensitive materials; Removing anti-corrosion waxes or coatings; Removing adhesive, oil, grease, wax, glue, paint, tar, and ink; Cleaning machine parts, tools, pumps, gears; SC 400™ Foam is a high strength solvent with which adhesive substances even when hardened can be removed. Special additives enable a long-lasting depth effect of the solvent so that even the most difficult dried adhesive films can be cleaned. NSF category K3, registration #156603.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Container Size
12.000
Weight
1.27 lb
Details
Color
Clear
Container Type
Aerosol
Form
Liquid
Manufacturer Upc Number
662980113752
Scent
Characteristic
Surfaces Cleaned
All Metals
UPC_NO
662980113752
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items