Motion
S1-4
Split Taper Bushing - S1 Bushing, 4 in Bore, 6.3750 in Flg OD, 4.3750 in LTB, Steel Material
Mi Item #02747328
MFR #S1-4
Price$317.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - S1 Bushing, 4 in Bore, 6.3750 in Flg OD, 4.3750 in LTB, Steel Material
Mi Item #02747328
MFR #S1-4

Mfr description
S1-4 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.50/each

Specifications

Dimensions

  • Bore Diameter  
    4 in
  • Bushing Size
    S1
  • Flange Outside Diameter  
    6.3750 in
  • Length Through Bore  
    4.3750 in
  • Weight
    13.50 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • UPC_NO
    097039676238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)