Motion
48-00-5036

MILWAUKEE TOOL
48-00-5036

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 9 in Long
MI ITEM #02747571
MFR #48-00-5036
Price$20.09/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5036

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 9 in Long
MI ITEM #02747571
MFR #48-00-5036

Mfr description
48-00-5036 SUPER SAWZALL,9"L,6TEETH/IN
  • Nail Guard™: ordinary teeth deliver either speed or durability. Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • Fang Tip™: ordinary tips bounce or skate on the work piece - Fang Tip™ bites into the wood on first contact
  • Matrix II bi-metal teeth for greater durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.09/pk

Specifications

Dimensions

  • Length
    9.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.05 in
  • Weight
    0.40 lbs
  • Width
    0.75 in

Details

  • Additional Details
    Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242082704
  • Number Of Teeth
    45
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Shape Design
    Tapered Back for Plunging
  • Tpi
    5
  • UPC_NO
    045242082704

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)