Specifications
Dimensions
- Port Size5/16 in
Details
- Country of OriginJP
- Flow Direction4-Way
- Manufacturer Product Page
- Operating Temperature Range-10 to +50 °C
- Piping TypeManifold
- SeriesVQC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)