Motion
2LM045H
45mm Steel Metric Shaft Collars Hinge Type Low Profile
MI ITEM #02747813
MFR #2LM045H
List Price$141.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45mm Steel Metric Shaft Collars Hinge Type Low Profile
MI ITEM #02747813
MFR #2LM045H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.83/each for your price

Overview

Mfr description
2LM045H

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    45 mm
  • Outside Diameter
    73 mm
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M8 x 1.25 x 25 mm
  • Weight
    0.79 lb
  • Package Qty
    1
  • UPC_NO
    662786019968
  • Screw Length
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text