Motion
MGP25-48-B9928

SMC CORP OF AMERICA
MGP25-48-B9928

GUIDE ROD SCREW
Mi Item #02747875
MFR #MGP25-48-B9928
Price$2.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGP25-48-B9928

GUIDE ROD SCREW
Mi Item #02747875
MFR #MGP25-48-B9928

Mfr description
MGP25-48-B9928 GUIDE ROD SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.36/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Air Cushion
  • Bracket 1
    T-Slot
  • Country of Origin
    JP
  • Cylinder Style
    Compact Guide
  • Guide Type
    Compact
  • Mounting Type
    T-Slot
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)