Motion
608BSP

BROWNING
608BSP

194120 Speed Reducer Replacement Part - Series: AGMA, 608SMTPB Reducer Size, Backstop Kit
MI ITEM #02748058
MFR #608BSP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
608BSP

194120 Speed Reducer Replacement Part - Series: AGMA, 608SMTPB Reducer Size, Backstop Kit
MI ITEM #02748058
MFR #608BSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    608SMTPB
  • Ratio
    15:1 or 25:1
  • Weight
    38.97 lbs

Details

  • CAD Drawing
  • Compatible Part Number
    608SMTP
  • Manufacturer Catalog Number
    608BSP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288935490
  • Product Types
    Backstop Kit
  • Series
    AGMA

Overview

Mfr description
608BSP TORQTAPER PLUS
  • Backstop Kits for Browning Shaftmount Designed with inner race design to prevent wear on input shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought