Motion
FR308
Browning FR308, Speed Reducer Conveyor Adapter Kit, For Reducer Size: 207, 307, 407
Mi Item #02748075
MFR #FR308
Price$119.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Browning FR308, Speed Reducer Conveyor Adapter Kit, For Reducer Size: 207, 307, 407
Mi Item #02748075
MFR #FR308

Mfr description
FR308 TORQTAPER PLUS
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring. Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.18/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    207, 307, 407
  • Weight
    0.12 lb

Details

  • Accessory Type
    Felt Seal
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FR308
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460496054
  • Reducer Type
    207-215SMTP, 307-315SMTP and 407SMTPB
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)