Motion
02-163782
PTS1-16-12T-160 PILOTED CART. VALVE
MI ITEM #02748254
MFR #02-163782
List Price$329.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTS1-16-12T-160 PILOTED CART. VALVE
MI ITEM #02748254
MFR #02-163782

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$329.16/each for your price

Overview

Mfr description
PTS1-16-12T-160 PILOTED CART. VALVE

Specifications

  • Actuation
    None
  • Maximum Flow Rate
    132 lpm
  • Max Operating Temperature
    +248 °F
  • Maximum Operating Pressure
    210 bar
  • Housing Material
    Aluminum
  • Overall Width
    2.00 in
  • Port Size
    12
  • Connection Gender
    Female
  • Number Of Ways
    3
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Body Material
    Aluminum
  • Seal Material
    Buna-N
  • Overall Height
    6.37 in
  • Function
    Pilot to shift valve
  • Leakage
    164 cc/min maximum @ 210 bar
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Pilot Pressure
    11 bar
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13 microns
  • Special Features
    None
  • Style
    3-Way 2-Position
  • Valve Torque Into Cavity
    108-122 Nm
  • Manufacturer Catalog Number
    02-163782
  • Maximum Viscosity
    105 sus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text