Motion
23268 CAK/C3W33

SKF
23268 CAK/C3W33

Spherical Roller Bearing - 340 mm ID, 620 mm OD, 224 mm Width, Tapered 1:12 Bore, C3
Mi Item #02748264
MFR #23268 CAK/C3W33
Price$60,064.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23268 CAK/C3W33

Spherical Roller Bearing - 340 mm ID, 620 mm OD, 224 mm Width, Tapered 1:12 Bore, C3
Mi Item #02748264
MFR #23268 CAK/C3W33

Mfr description
23268 CAK C3 W33
  • Spherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60,064.48/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    224 mm
  • Weight
    631.0 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C3
  • Dynamic Load Capacity
    1205426 lbf
  • Finish Coating
    None
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576658037
  • Number Of Rows
    Double Row
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    232
  • Static Load Capacity
    1753510 lbf
  • UPC_NO
    7316576658037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)