Motion
24010
Threadlocker - Medium, Blue, 10 g, Tube
Mi Item #02748266
MFR #24010
Price$26.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Medium, Blue, 10 g, Tube
Mi Item #02748266
MFR #24010

Mfr description
24010 THREADLOCKER BLUE GEL TWIST 10ML
  • Gel formula provides inliquid-reliability in without drips, globs, mess or waste
  • All-purpose, medium strength threadlocker
  • Ideal for all nut and bolt applications 1/4” to 1” (6 mm to 25 mm)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.26/each

Specifications

Dimensions

  • Package Size
    10 g

Details

  • Application
    Floors, Gaskets, Retaining, Sealing, Threadlocking
  • Breakaway Torque Strength
    115 in
  • Color
    Blue
  • Cure Time
    24 hr
  • Material Comp
    Metal
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Tube
  • Prevailing Torque Strength
    53 in
  • Product Form
    Liquid
  • Threadlocking Strength
    Medium
  • UPC_NO
    686226240101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)