Motion
WBK20S-01
Ball Screw - 20 mm Nominal Screw Diameter, Preloaded
Mi Item #02748298
MFR #WBK20S-01
Price$241.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Screw - 20 mm Nominal Screw Diameter, Preloaded
Mi Item #02748298
MFR #WBK20S-01

Mfr description
WBK20S-01 SUPPORT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.53/each

Specifications

Dimensions

  • Nominal Screw Diameter
    20 mm
  • Overall Height
    26 MM
  • Overall Length
    95 MM
  • Overall Width
    58 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Measurement Standard
    Metric
  • Preload
    Preloaded
  • Product Types
    Ball Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)