Motion
1615 X 1/2-NK

DODGE
1615 X 1/2-NK

Taper Lock Bushing - 1615 Series, 0.5000 in Bore, 1/8 x 1/16 in Keyway, Sintered Steel Material
Mi Item #02748336
MFR #1615 X 1/2-NK
Price$40.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1615 X 1/2-NK

Taper Lock Bushing - 1615 Series, 0.5000 in Bore, 1/8 x 1/16 in Keyway, Sintered Steel Material
Mi Item #02748336
MFR #1615 X 1/2-NK

Mfr description
1615 X 1/2 119067
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.02/each

Specifications

Dimensions

  • Barrel Diameter Large End
    2.2500 in
  • Barrel Length
    1.5000 in
  • Bolt Circle Diameter
    2.13 in
  • Bore Diameter  
    0.5000 in
  • Bushing Size
    1615
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore  
    1-1/2 in
  • Max Hub Outside Diameter
    3 (Steel) in, 3-1/4 (Class 30 Gray Iron) in
  • Maximum Bore Diameter  
    1-1/2 (Full Keyway) in, 1-5/8 (No Keyway) in, 1-5/8 (Shallow Keyway) in
  • Outside Diameter  
    2.2500 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Stocked Finished Bore
    0.5000 in
  • Weight
    1.26 lbs

Details

  • Additional Details
    Easy-on | Easy-off | 8° Taper | Taper-Lock Style
  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    1615 X 1/2-NK
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    175 in
  • Torque Capacity
    4300 in
  • UPC_NO
    782475096244
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)