Motion
LL8MR30
93960030 Belting - GT2, 8 mm Pitch, 30 mm Width, Neoprene Material
Mi Item #02748407
MFR #LL8MR30
Price$40.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
93960030 Belting - GT2, 8 mm Pitch, 30 mm Width, Neoprene Material
Mi Item #02748407
MFR #LL8MR30

Mfr description
LL8MR30 BELTING (93960030)
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Nylon tooth facing provides a durable wear surface for long service life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.06/ft

Specifications

Dimensions

  • Belt Height
    0.236 in / 6 mm
  • Belt Width
    30 mm
  • Overall Length
    590 ft
  • Overall Width  
    30 mm
  • Pitch
    0.315 in / 8 mm
  • Standard Width
    YES
  • Tooth Height
    0.133 in / 3.4 mm
  • Weight
    0.13 lbs
  • Width
    1.181 in / 30 mm

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Section
    8MR
  • Belt Type
    GT2
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Fiberglass
  • Description
    PowerGrip™ HTD belts have a larger, more robust tooth profile for increased capacity, as compared to timing belts. 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. 8M, 14M and 20M belts are used in high-performance drives in the machine tool, paper and textile industries where durability and low maintenance are required.
  • End Type
    Open End
  • Fabric Type
    Nylon Teeth
  • Manufacturer Catalog Number
    9396-0030
  • Manufacturer Upc Number
    072053625639
  • Material
    Polychloroprene (Neoprene)
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -35 to +180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil Resistant
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Static Conductive
    No
  • Tooth Form
    Trapezoidal Design
  • Tooth Profile
    Curved
  • Trade Number
    590-8M
  • UPC_NO
    072053625639

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)