Motion
02-174962
Screw-In Counter Balance Cartridge Valve - Pilot Actuation, 30 gpm Max Flow
MI ITEM #02748581
MFR #02-174962
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Counter Balance Cartridge Valve - Pilot Actuation, 30 gpm Max Flow
MI ITEM #02748581
MFR #02-174962

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    124.5 mm

Details

  • Actuation
    Pilot
  • Connection Gender
    Female
  • Cracking Pressure
    3000 psi
  • Manufacturer Catalog Number
    02-174962
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    5000 psi
  • Pilot Ratio
    4:1
  • Seal Material
    Nitrile

Overview

Mfr description
CBV1-12-S-0-A-30/15 VALVE 1500PSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought