Overview
Mfr description
CG5A50SR-PS SEAL KIT
Specifications
- SeriesCG5
- Bore Diameter50 mm
- Country of OriginJP
- Cushion TypeAir Cushion
- Port Thread StandardRc
- Installation Instructions
- Manufacturer Catalog
- Cylinder Size50 mm
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data