Motion
440038
Engineering Chain - Combination Rooftop Transfer Chain Series, 55 / 1.631 in Pitch, Riveted, Medium Carbon OSSB, Malleable Iron Inside Cast Link Material
MI ITEM #02748607
MFR #440038
Price$29.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - Combination Rooftop Transfer Chain Series, 55 / 1.631 in Pitch, Riveted, Medium Carbon OSSB, Malleable Iron Inside Cast Link Material
MI ITEM #02748607
MFR #440038

Mfr description
C55D ROOFTOP CHAIN, RIVETED
  • Price per ft
  • Shipped in aprroximate 10ft strands
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.12/ft

Specifications

Dimensions

  • Chain Overall Width
    2.1250 in
  • Engineering Chain Size & Pitch
    55 / 1.631 in
  • Inside Width
    0.6875 in
  • Link Plate Height
    0.7500 in
  • Link Plate Thickness
    0.1875 in
  • Pin Diameter
    0.3750 in
  • Pin Length
    2.0938 in
  • Roller Diameter
    0.7188 in
  • Tensile Strength
    9000 in
  • Weight per Foot
    3.2 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    55 / 1.631 in
  • Finish Coating
    Rust Preventive Coating
  • Link Plate Material
    Medium Carbon OSSB, Malleable Iron Inside Cast Link
  • Manufacturer Catalog Number
    440038
  • Material
    Medium Carbon OSSB, Malleable Iron Inside Cast Link
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 700 °F
  • Pin Material
    Medium Carbon
  • Product Type
    Engineering Chain
  • Roller Material
    Malleable Iron Cast Link
  • Series
    Combination Rooftop Transfer Chain
  • Standards Met
    ASME B29.11M
  • Working Load Capacity
    1140 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)