Motion
PCFT35-XL
Flange-Mount Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
MI ITEM #02748640
MFR #PCFT35-XL
Price$217.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
MI ITEM #02748640
MFR #PCFT35-XL

Mfr description
PCFT35-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.71/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    130 mm
  • Bore Diameter  
    35 mm
  • Length Through Bore
    44.9 mm
  • Overall Length Diameter  
    92 mm
  • Weight
    2.85 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    25500 N
  • Radial Static Load Capacity
    15300 N
  • Replacement Bearing
    GRAE35-NPP-B
  • Seal Type
    Double Lip Contact
  • Series
    PCFT
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802791341

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)