Motion
66261126288

NORTON ABRASIVES
66261126288

Uncut Sanding Roll - P80 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
Mi Item #02749686
MFR #66261126288
Price$62.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261126288

Uncut Sanding Roll - P80 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
Mi Item #02749686
MFR #66261126288

Mfr description
66261126288 1-1/2 X 50YD P80J K225 RR HA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.75/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Overall Length
    45.72 m, 50 yd
  • Overall Width
    1.5000 in, 38.10 mm
  • Roll Length
    50 yd
  • Roll Width
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grade
    Coarse
  • Grit Number
    P80
  • Number Of Pieces
    1
  • Package Quantity
    1
  • UPC_NO
    66261126288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)