Motion
S-0316-L
General Purpose Work Gloves - Large Size, Elastic Cuff, Cotton, Polyester Material
MI ITEM #02749752
MFR #S-0316-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Elastic Cuff, Cotton, Polyester Material
MI ITEM #02749752
MFR #S-0316-L

Mfr description
S-0316-L COT/POLY STRING KNIT GLOVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Type
    Elastic
  • Description Keyword
    Cotton Blend Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Cotton, Polyester
  • Lining Seams
    Seamless Lining
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)